Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Roofing Repair Kit, All Inclusive, w/Bag

  • Item# 3GYE6
  • Mfr. Model# CFK-ULT-1
  • Catalog Page# 3710
  • UNSPSC# 31201501
Roofing Repair Kit,All Inclusive,w/Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $575.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes the tools and materials to help you create a permanent, watertight seal when reseaming and resealing roofs.

View More

Technical Specs

  • Item Roof Repair Kit
  • Type All inclusive, Contains Everything Needed To Repair A Roof
  • Size 6" x 50 ft., 4" x 50 ft., 35 mil., 2" x 50 ft., 60 mil.
  • Functional Cure 1 Hour
  • Adheres To All Materials Except Silicone
  • Application For Reseaming, Resealing All Roofs, Makes A Permanent Water-Tight Seal, The Selection Of Tape And Tools In The Kit Reduces Repair Time
  • For Use With All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
  • Characteristics UV Stable, Never Dries Or Hardens
  • Color Black, Gray And White
  • Includes 6" x 50-ft. RoofSeal, 2" x 50-ft. Double-Sided Stick, 4" x 50-ft. WebSeal, 14-oz. Spray Can EternaPrime, 14-oz. Spray Can EternaClean, 2 Lb. x 2.5" Curved End Steel Roller, Heavy Duty Scissors, Surface Preparation Pad, Seam Probe, Tool Bag, and Instructions
  • Rolls per Package 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.