DV
ETEMP

Energy Saving Device, Adapter, 6" D

  • Item # 53DE11
  • My Part #
  • Mfr. Model # ET-205
  • Catalog Page # 3019
  • UNSPSC # 40151607
Energy Saving Device, Adapter, 6" D close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

You can reduce compressor cycles by up to 50% and energy consumption by up to 20% with this ETEMP energy saving device. This compact, easy-to-install unit helps you maintain more stable product temperatures in your refrigeration system. Device is compatible with most electronic and mechanical thermostats and is suitable for use in commercial refrigerators and freezers.

View More

Technical Specs

  • Item Energy Saving Device
  • For Use With Refrigerator and Freezer Thermostats
How can we improve our Technical Specifications?

Compliance and Restrictions

None