Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ESTWING

Wood Splitting Tool, 2 3/8 Cutting Edge

  • Item# 2YU25
  • Mfr. Model# E3-FF4
  • Catalog Page# 1256
  • UNSPSC# 27111602
Wood Splitting Tool,2 3/8 Cutting Edge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Splitting Tool
  • Type Single Bit
  • Cutting Edge 2-3/8"
  • Head Material Steel
  • Head Weight 4 lb.
  • Overall Length 14"
  • Handle Steel w/Shock-Reduction Nylon Grip
  • Meets/Exceeds OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms