Skip Content

WG
ESTWING

Drywall Hammer,1-3/4 in.

  • Item # 5LD15
  • My Part #
  • Mfr. Model # E3-11
  • Catalog Page # N/A
  • UNSPSC # 27111602
Drywall Hammer,1-3/4 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drywall Hammer
  • Type Straight
  • Cutting Edge 1-3/4"
  • Head Material Steel
  • Head Weight 1/2 lb.
  • Overall Length 13-1/2"
  • Handle Steel with Shock Reduction Nylon Grip
  • Handle Material Nylon
  • Face Smooth
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.