Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ESTEY Open-File Shelves: Back-to-Back Back, 30 Dividers, 6 Shelves, 42 in Overall Ht, Putty, Steel

Item 
5MLT5
Mfr. Model 
WBDF42100

Product Details

Catalog Page
N/A
Brand
ESTEY
Product Type
Double Face Open-File Shelves
Number of Dividers
30
Number of Shelves
6
Overall Height
42 in
Overall Width
36 in
Overall Depth
20 in
Back Style
Back-to-Back
Color
Putty
Material
Steel
Finish
Powder Coated
Shelf Capacity
150 lb
Includes
(5) Adjustable Dividers per Shelf; Hardware; Shelves
UNSPSC
24102004
Country of Origin
USA (subject to change)
Product Description

Open-file shelves are used in healthcare facilities and help organize and hold large quantities of file folders on shelves instead of in cabinet drawers, making them easily visible and accessible by staff workers.