Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ESSEX Smart Card iCLASS SE Reader: 13.56 MHz RFID, Genuine HID Technology, Gray

Item 
45TR65
Mfr. Model 
IRX-2

Product Details

Catalog Page
N/A
Brand
ESSEX
Type
13.56 MHz RFID
Switch Action
Genuine HID Technology
Material
Stainless Steel
Finish
Stainless Steel
Depth
1 in
Height
4-1/2 in
Width
2-3/4 in
Color
Gray
Rating
IP66
Input Voltage
5/12V DC
Output
Wiegand
Operating Temp.
40°to 180°F
For Use With
BAK BOX-SGS; CARD-2080-100; FOB-2050-50
UNSPSC
46171503
Country of Origin
USA (subject to change)