Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ESSEX Access Control Keypad and Card Reader: Keypad and Proximity Card Reader, Stainless Steel

Item 
1JYX6
Mfr. Model 
PPH-103-SN

Product Details

Catalog Page
N/A
Brand
ESSEX
Access Type
Keypad and Proximity Card Reader
Interface
Wiegand
Case Material
Stainless Steel
Height
7-1/4 in
Width
3-5/8 in
Depth
1-1/2 in
Number of Keys
12
Power Required
5/12V DC
Operating Temp. Range
-40° to 160°F
Max. User Codes
255
Max. Proximity Range
5 in
Standards
Complies with Part 15 of the FCC Rules and Regulations
Weather Resistant
Yes
UNSPSC
46171511
Country of Origin
USA (subject to change)