Skip Content

DV
ESSEX

Access Control Keypad,500 User Code

  • Item # 1JYV8
  • My Part #
  • Mfr. Model # K1-34S-ERM3
  • Catalog Page # N/A
  • UNSPSC # 46171511
Access Control Keypad,500 User Code close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


EssexKeypad

View Information

Technical Specs

  • Item Access Control Keypad
  • Access Type Keypad
  • Case Material Stainless Steel
  • Series K1
  • Height 5-1/8"
  • Width 3-3/8"
  • Depth 7/16"
  • Number of Keys 12
  • Timed Entry Allowance 1 to 99 sec.
  • Power Required 12 to 24VAC/DC
  • Operating Temp. Range -40 Degrees to 160 Degrees F
  • Event Audit Trail 500
  • Max. User Codes 500
  • Weather Resistant Yes
  • Features Field Selectable Keypad Configuration, Tamper Alarm, Remote Bypass (REX), Anti-Tailgating, Manual or Timed Latching, Time Zone/Restricted Access Input, Encoded Relay Module
  • Includes 15 ft. Wiring Cable and EZKey PC Programming Software
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms