Skip Content

DV
ESSEX

Access Control Keypad,6 User Code

  • Item # 1JYV6
  • My Part #
  • Mfr. Model # SKE-6LI
  • Catalog Page # N/A
  • UNSPSC # 46171511
Access Control Keypad,6 User Code close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Illuminated Access Control Keypad
  • Access Type Keypad
  • Case Material Valox(R) Housing, Illuminated Black Lexan(R) Faceplate
  • Series SKE-6
  • Height 7-1/8"
  • Width 1-3/4"
  • Depth 3/4"
  • Number of Keys 5
  • Timed Entry Allowance 1 to 120 sec.
  • Power Required 12 to 24VAC/DC
  • Operating Temp. Range -40 Degrees to 160 Degrees F
  • Max. User Codes 6
  • Weather Resistant Yes
  • Features Variable Length Codes, Tamper Alarm, Remote Bypass/Request to Exit (REX), Anti-Tailgating, Manual Latching, 1 SPDT Relay Output, Two 1/4 A Grounding Outputs, Non-Volatile Memory
  • Includes Keypad and a 12" Wiring Harness
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms