Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ESS

Anti-Fog, Scratch-Resistant Tactical Goggles, Clear/Smoke Gray Lens Color

  • Item# 36Y158
  • Mfr. Model# 740-0133
  • Catalog Page# N/A
  • Catalog Group# H1980
  • UNSPSC# 46181804
Anti-Fog, Scratch-Resistant Tactical Goggles, Clear/Smoke Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Profile TurboFan™ Tactical Goggles feature a battery-powered, 2-speed TurboFan™ system to keep lenses from fogging up. The fan features an Auto-Off mechanism to help preserve battery life, and a constant power feature to keep fan speed from wavering as battery power drops. The PowerPod™ battery pack is water-resistant and features an easy-to-use, push-button control switch. The extra-thick, 2.8mm lenses feature a ClearZone™ FlowCoat antifog coating on the inside, and a scratch-resistant coating on the outside.

View More

Technical Specs

  • Item Tactical Goggles
  • Venting Indirect
  • Lens Color Clear/Smoke Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Desert
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material Thermoplastic Rubber
  • UV Protection 100%
  • Includes 2-speed vent fan, SpeedSleeve, face padding, carrying case, 2.8mm Clear & Smoke Gray lenses (AA battery included)
  • Standards ANSI Z87.1-2010, MIL-DTL-43511D, CE EN 166.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.