Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ESS

Rollbar™ Scratch-Resistant Ballistic Safety Glasses, Assorted Lens Color

  • Item # 33HY01
  • My Part #
  • Mfr. Model # EE9018-05
  • Catalog Page # N/A
  • UNSPSC # 46181802
Rollbar™ Scratch-Resistant Ballistic Safety Glasses, Assorted Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rollbar™ eyewear features black plastic wraparound frames designed to be worn with hats, helmets, hearing protection, and comms gear. The glasses are also engineered to make lens replacement quick and easy.

The Rollbar™ tactical eyewear kit includes a Rollbar™ frame, clear lenses, gray lenses, mirrored copper lenses, a replacement lens pouch, a zippered hard case, an elastic retention strap, and a microfiber cleaning pouch.

View More

Technical Specs

  • Item Ballistic Safety Glasses
  • Series Rollbar(TM)
  • Gender Unisex
  • Lens Color Assorted
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Flexible
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 100% UVA/UVB
  • Includes Black Rollbar(TM) Frame with Subdued Matte Black ESS Icons, (1) Pair Clear Rollbar(TM) Lenses, (1) Pair Smoke Gray Rollbar(TM) Lenses, (1) Pair Mirrored Copper HD Rollbar(TM) Lenses, Replacement Lens Pouch, Black Zippered Hard Case, Black Elastic Retention Strap, Bla
  • Standards ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.