Skip Content

NC
ESS

Credence™ Scratch-Resistant Ballistic Safety Glasses, Copper Lens Color

  • Item # 33HY04
  • My Part #
  • Mfr. Model # EE9015-02
  • Catalog Page # N/A
  • UNSPSC # 46181802
Ballistic Safety Glasses,Copper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The new high-impact sunglasses deal a hefty dose of performance, protection, and style. The broad lens wrap of the Credence provides a wide field of view through distortion-free, military-grade lenses. Its frame features low-profile temple arms for comfort with over-the-ear hearing protection, comms devices, hats, or helmets. Credence's frame geometry is engineered for larger wearers, but also comfortably accommodates many others. The ESS Credence features a Medium-Large Fit.

View More

Technical Specs

  • Item Ballistic Safety Glasses
  • Series Credence(TM)
  • Gender Unisex
  • Lens Color Copper
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Gray
  • Eyewear Size Universal
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • Temple Color Gray
  • Temple Style Flexible
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 100% UVA/UVB
  • Includes Gray Credence(TM) Frame, (1) Pair Mirrored Copper Credence(TM) Lenses, Black Zippered Hard Case, Black Microfiber Cleaning Pouch, ESS Sticker
  • Standards ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.