Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ESS

CDI MAX™ Scratch-Resistant Ballistic Safety Glasses, Assorted Lens Color

  • Item # 36Y109
  • My Part #
  • Mfr. Model # 740-0457
  • Catalog Page # N/A
  • Catalog Group # H1689
  • UNSPSC # 46181802
CDI MAX™ Scratch-Resistant Ballistic Safety Glasses, Assorted Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extra-rugged 2.4mm lenses feature maximum lens wrap for greater eye protection. The Lateral Exchange System™ allows quick lens swap. Include 2.4mm clear and smoke gray lenses, microfiber cleaning pouch, zippered hard carrying case, and elastic retention strap.

View More

Technical Specs

  • Item Ballistic Safety Glasses
  • Series CDI MAX(TM)
  • Gender Unisex
  • Lens Color Assorted
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Tan
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Tan
  • Temple Style Flexible
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 100% UVA/UVB
  • Includes 2.4mm Clear Lens, 2.4mm Smoke Gray Lens, Zippered Hard Carrying Case, Elastic Retention Strap, Microfiber Cleaning Pouch
  • Standards ANSI Z87.1 2010, MIL-PRF 31013, OSHA, CE EN 166
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.