Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ESS

Anti-Fog, Scratch-Resistant Indirect Tactical Goggles, Clear, Smoke, Gray Lens

  • Item # 36Y161
  • My Part #
  • Mfr. Model # 740-0501
  • Catalog Page # N/A
  • Catalog Group # H1979
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Indirect Tactical Goggles, Clear, Smoke, Gray Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $118.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Profile NVG™ tactical goggles feature extra-thick, 2.8mm lenses with a ClearZone™ FlowCoat lens system, which is designed to protect against scratches and fogging. The goggles also feature antimicrobial OpFoam™ face padding for easy cleaning, as well as a full-perimeter ventilation and filtration system to help keep out dust and splashes. Compatible with most helmets.

View More

Technical Specs

  • Item Tactical Goggles
  • Eyewear Venting Indirect
  • Lens Color Clear, Smoke, Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Green
  • Eyewear Frame Design Goggle
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material Thermoplastic Rubber
  • UV Protection 100%
  • X-Ray Detectable No
  • Includes Goggle includes SpeedSleeve, carrying case, 2.8mm Clear & Smoke Gray lenses
  • Standards U.S. MIL SPEC MIL-PRF-32432, ANSI Z87.1-2015, CE EN 166, U.S. Federal OSHA
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined Yes
  • Series ESS Profile NVG Fol Grn
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.