Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ESS

Anti-Fog, Scratch-Resistant Indirect Tactical Goggles, Clear, Smoke Gray Lens

  • Item # 36Y157
  • My Part #
  • Mfr. Model # 740-0131
  • Catalog Page # N/A
  • Catalog Group # H1980
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Indirect Tactical Goggles, Clear, Smoke Gray Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $229.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Profile TurboFan™ Tactical Goggles feature a battery-powered, 2-speed TurboFan™ system to keep lenses from fogging up. The fan features an Auto-Off mechanism to help preserve battery life, and a constant power feature to keep fan speed from wavering as battery power drops. The PowerPod™ battery pack is water-resistant and features an easy-to-use, push-button control switch. The extra-thick, 2.8mm lenses feature a ClearZone™ FlowCoat antifog coating on the inside, and a scratch-resistant coating on the outside.

View More

Technical Specs

  • Item Tactical Goggles
  • Eyewear Venting Indirect
  • Lens Color Clear, Smoke Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design Goggle
  • Lens Material Polycarbonate
  • Strap Material Elastic
  • Frame Material Thermoplastic Rubber
  • UV Protection 100%
  • X-Ray Detectable No
  • Includes 2-speed vent fan, SpeedSleeve, face padding, carrying case, 2.8mm Clear & Smoke Gray lenses (AA battery included)
  • Standards U.S. MIL SPEC MIL-PRF-32432, ANSI Z87.1-2015, CE EN 166, U.S. Federal OSHA
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined Yes
  • Series ESS Profile TurboFan Blk
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.