ST
ESS

Anti-Fog, Scratch-Resistant Indirect Fire Goggle, Clear Lens

  • Item # 36Y133
  • My Part #
  • Mfr. Model # 740-0377
  • Catalog Page # N/A
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Indirect Fire Goggle, Clear Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FirePro FS™ Fire Goggles are designed to help increase peripheral vision without interfering with helmets. The goggles are engineered with tough, high-impact, 2.8mm ClearZone™ FlowCoat lenses, which help to provide distortion-free optics by aiming to eliminate fog on the inside and scratches on the outside. The durable OpFoam™ antimicrobial face padding is easy to clean. Attaches to helmet with a 1-pc. wraparound strap with hook-and-loop tabs. FirePro™ straps are designed for easy adjustment, even with gloves.

View More

Technical Specs

  • Item Fire Goggle
  • Eyewear Venting Indirect
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design Goggle
  • Lens Material Polycarbonate
  • Strap Material Nomex(R)
  • Frame Material Thermoplastic Rubber
  • UV Protection 100%
  • X-Ray Detectable No
  • Includes Low-profile frame, one-piece wrap-around strap w/hook-and-loop fastener helmet tabs
  • Standards NFPA 1977, ANSI Z87.1-2015
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined Yes
  • Series ESS FIREPRO 1977 FS
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.