Skip Content

NC
ESS

Anti-Fog, Scratch-Resistant Indirect Fire Goggle, Clear Lens

  • Item # 33HX90
  • My Part #
  • Mfr. Model # 740-0536
  • Catalog Page # N/A
  • UNSPSC # 46181804
Fire Goggle,With Snap On/Off Brackets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in firefighting applications, these low-profile, flame- and heat-resistant structural goggles can be worn with helmets, and include interchangeable fog- and scratch-resistant polycarbonate lenses. A full-perimeter ventilation and filtration system further minimizes lens fogging and keeps out airborne particles, dust, and debris. The ESS Speed-Clip™ system makes it easy to adjust strap tension, even when wearing gloves.

The EX-2 goggles feature an exclusive, 2-piece strap system with Snap-on/Snap-off mounting brackets that easily secure to brimmed helmets without drilling. The goggles mount on the front or back of a helmet, and can quickly be removed. Use with or without face shields.

View More

Technical Specs

  • Item Fire Goggle
  • Eyewear Venting Indirect
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design Goggle
  • Lens Material Polycarbonate
  • Strap Material Nomex(R)
  • Frame Material Plastic
  • UV Protection 100%
  • X-Ray Detectable No
  • Includes Black FirePro-1971 EX-2(TM) Goggle Frame with Closed-Cell Vent Foam, Two-Piece Black Strap with Snap-On/Snap-Off Helmet Mounting Brackets (No Drilling Required) and Black Speed-Clip Strap Outriggers, Clear FirePro-1971(TM) Clear Lens, User Guide, ESS Sticker
  • Standards NFPA 1971-2013 and 1500, ANSI Z87.1-2015, U.S. Federal OSHA, CE
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Series FirePro 1971 EX 2
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.