Skip Content

C3
ESS

5B™ Anti-Fog, Scratch-Resistant Ballistic Safety Glasses, Gray Mirror Lens Color

  • Item # 36Y105
  • My Part #
  • Mfr. Model # EE9006-05
  • Catalog Page # N/A
  • Catalog Group # H1688
  • UNSPSC # 46181802
5B™ Anti-Fog, Scratch-Resistant Ballistic Safety Glasses, Gray Mirror Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides excellent impact protection and features flat, wide temple arms that won't interfere with your helmet or communications gear. ToughZone™ antiscratch lens coating and ESSOPTICS™ design for distortion-free vision.

View More

Technical Specs

  • Item Ballistic Safety Glasses
  • Series 5B(TM)
  • Gender Unisex
  • Lens Color Gray Mirror
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Flexible
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 100% UVA/UVB
  • Includes Zippered Hard Case, Microfiber Cleaning Pouch
  • Standards ANSI Z87.1 2015, MIL-PRF 32432, OSHA, CE EN 166
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.