Navigation Menu New

Access My Account, Order History, Lists and more here.

52ZC03 SR84x084G UNSPSC # 30201801

Tornado Safe Room and Shelter: (14) People, 2,500 lb Wt, 37 Bolt Down Locations

  • Item # 52ZC03
  • Mfr. Model # SR84x084G
  • UNSPSC # 30201801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tornado Safe Room and Shelter: (14) People, 2,500 lb Wt, 37 Bolt Down Locations

  • Item # 52ZC03
  • Mfr. Model # SR84x084G
  • UNSPSC # 30201801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tornado Safe Room and Shelter
  • Capacity (14) People
  • Weight 2,500 lb
  • Number of Bolt Down Locations 37
  • Exterior Height 78 in
  • Exterior Width 87 in
  • Exterior Depth 87 in
  • Interior Height 76 in
  • Interior Width 80 in
  • Interior Depth 80 in
  • Color Gray
  • Door Size 36 in x 73-1/4 in
  • Construction Steel
  • Standards FEMA

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top