Navigation Menu New

Access My Account, Order History, Lists and more here.

53UH75 1650-11 UNSPSC # 41111713

Portable Video Magnifier, Power 12X, 5X, 7X, 9X, Focal Distance 8 in, Lens Diameter 5 in

  • Item # 53UH75
  • Mfr. Model # 1650-11
  • UNSPSC # 41111713
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Magnifiers are used to closely examine small objects, parts, features, or text. Also known as a magnifying glass, they are commonly used for quality control, circuit board work, printing, scientific research, and other types of non-metalworking manufacturing.

Tap image to zoom.

Roll over image to zoom.

Portable Video Magnifier, Power 12X, 5X, 7X, 9X, Focal Distance 8 in, Lens Diameter 5 in

  • Item # 53UH75
  • Mfr. Model # 1650-11
  • UNSPSC # 41111713
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Magnifiers are used to closely examine small objects, parts, features, or text. Also known as a magnifying glass, they are commonly used for quality control, circuit board work, printing, scientific research, and other types of non-metalworking manufacturing.

Technical Specs

  • Item Portable Video Magnifier
  • Power 12X, 5X, 7X, 9X
  • Diopter 5D to 48D
  • Focal Distance 8 in
  • Lens Diameter 5 in
  • Battery Size Li-Ion
  • Case Foam
  • Features LCD TFT Display, Auto-Shut-Off After 5 Minutes of Non-Use, 2 SMD LEDs can be Dimmed or Turned Off When Not needed, Made with an Additional Anti-Glare Layer of Film, The Screen Has a High Resolution of 800 x 480 Pixels
  • For Use With Circuit Boards to Documents
  • Includes Zippered Case, Cleaning Cloth, Lanyard
  • Lens Glass
  • Overall Length 6 1/2 in

Magnifiers are used to closely examine small objects, parts, features, or text. Also known as a magnifying glass, they are commonly used for quality control, circuit board work, printing, scientific research, and other types of non-metalworking manufacturing.

Back to Top