Navigation Menu New

Access My Account, Order History, Lists and more here.

6TNK4 W1003807 UNSPSC # 23171519

Tap image to zoom.

Roll over image to zoom.

Tig Welder, ESAB ET 201i DC Stick/TIG System Series, Welder Max. Output Amps: 200

  • Item # 6TNK4
  • Mfr. Model # W1003807
  • UNSPSC # 23171519
  • Catalog Page # 2418 2418
Country of Origin China. Country of Origin is subject to change.

This Tweco portable TIG/stick welder features constant-current DC power with an amperage control knob and a 9.7-lb. inverter-welding power source.

Technical Specs

  • Item Tig Welder
  • Welder Industrial Class Light
  • Welding Processes Stick, TIG
  • Mild Steel - Material Thickness 0.002 in to 1/4 in
  • Welder Input Phase 1
  • Input Voltage 120V or 208/230V
  • Welder Max. Output Amps 200
  • Welder Min. Output Amps 10
  • Welder Duty Cycle 60 %
  • Power Source Weight 22 lb
  • Polarity DC
  • Series ESAB ET 201i DC Stick/TIG System
  • Welded Material Mild Steel, Stainless Steel
  • Rated Output 200 A/28 V @ 20% Duty Cycle, 230 V
  • Input (Amps) 15/20
  • Welder Input Hz 50/60
  • Overall Height 9 in
  • Overall Width 5 3/10 in
  • Overall Depth 17 7/10 in
  • Application Educational Institutions, Farm and Ranch, Home Hobbyist, Light Industrial, Maintenance and Repair, Petro/Chemical Fabrication, Pipe Fabrication, Portable Welding Applications, Shipboard Installation and Repair
  • Features DC output for TIG welding stainless, mild steel and chrome molys. Preflow and postflow - preset values over shielding gas before and after the weld„ Downslope control eliminates cracking at the end of the weld and HF arc start provides non-contact TIG starting eliminating tungsten or material contamination. Gas solenoid valve eliminates manual gas control on the torch. 200 A of output capable of welding 2.4 - 4.0 mm (3/32 - 5/32 in) electrodes and fixed hot start and adjustable arc force control for optimum Stick electrode performance
  • Includes 200 A Electrode Holder w/13 ft Lead, 200 A Ground Clamp w/10 ft Lead, 26 Style TIG Torch 12.5 ft and Accessory Kit, 4 General Purpose Stick Electrodes (E6013) and Carry Case., Adapter Plug from 230 V 50 A to 120 V 15 A Circuits, ET 201i DC power supply, Gas Hose, Operator's Manual and CD, Victor Argon Flowgauge Regulator

This Tweco portable TIG/stick welder features constant-current DC power with an amperage control knob and a 9.7-lb. inverter-welding power source.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top