Navigation Menu New

Access My Account, Order History, Lists and more here.

36WJ54 W1006314 UNSPSC # 23171540

Tap image to zoom.

Roll over image to zoom.

Tig Welder, ESAB ET 141i AC/DC HF TIG/Stick System Series, Welder Max. Output Amps: 140

  • Item # 36WJ54
  • Mfr. Model # W1006314
  • UNSPSC # 23171540
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This Tungsten Inert Gas (TIG) welder uses a consumable tungsten electrode to produce welds.

Technical Specs

  • Item Tig Welder
  • Welder Industrial Class Light
  • Welding Processes Stick, TIG
  • Mild Steel - Material Thickness Thin Gauge to 3/16 in
  • Aluminum - Material Thickness Thin Gauge to 3/16 in
  • Welder Input Phase 1
  • Input Voltage 115V AC
  • Welder Max. Output Amps 140
  • Welder Min. Output Amps 10
  • Welder Duty Cycle 60 %
  • Power Source Weight 48 lb
  • Polarity AC/DC
  • Series ESAB ET 141i AC/DC HF TIG/Stick System
  • Welded Material Aluminum, Mild Steel, Stainless Steel
  • Rated Output 142 A/15.6 V @ 20%
  • Input (Amps) 15/20
  • Welder Input Hz 50/60
  • Overall Height 17 in
  • Overall Width 9 9/20 in
  • Overall Depth 15 3/4 in
  • Application Aluminum Fabrication, Automotive, Boat and Trailer Repair, Home Hobbyists, Maintenance and Repair, On Site and Portable Welding Applications, Training Institutions
  • Features AC Frequency preset sets the frequency of the AC square wave and Wave Balance sets the penetration to cleaning ratio when welding on aluminum. AC/DC TIG mode selection for aluminum and ferrous alloys, stainless and mild steel, and chrome molys. Lift TIG Start provides optimized TIG arc starting without the use of high frequency. Preflow and postflow preset controls shielding gas before and after the weld. Hot Start ensures good arc starting when Stick welding
  • Includes 10 ft power cord and NEMA 5-20P 120 V AC plug, 13 ft 4 general purpose stick electrodes (E6013), 150A electrode holder with 13 ft lead, 150A ground clamp with 10 ft lead, 17 Style, Argon flow gauge regulator and 12.5 ft hose, basic utility cart and operator's manual., ET 141i AC/DC power supply, foot control with 15 ft cable, power adapter 120V 20A to 15A, TIG torch and accessories

This Tungsten Inert Gas (TIG) welder uses a consumable tungsten electrode to produce welds.

Documentation

Back to Top