Navigation Menu New

Access My Account, Order History, Lists and more here.

60HK07 0700500070 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Stick/Tig Welder, Rogue ES Series, Input Voltage: 120V/230V

  • Item # 60HK07
  • Mfr. Model # 0700500070
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Stick/Tig Welder
  • Series Rogue ES
  • Input Voltage 120V/230V
  • Polarity DC
  • Amps DC 180
  • Welding Processes Stick, TIG
  • Rated Output 180
  • Duty Cycle 180A @ 27.2V, 25% / 110A @ 24.4V, 25%
  • Output Range (Amps) 10-180
  • Phase 1
  • Hz 50/60
  • OCV 78
  • Welding Amp Range High 180
  • Welding Amp Range Low 10
  • Output Amps @20% Duty Cycle 180A
  • Output Amps @100% Duty Cycle 90A
  • Overall Depth (In.) 15-45/64
  • Overall Height (In.) 10-13/32
  • Overall Width (In.) 6
  • Application Repair and Maintenance, Civil Construction, Agricultural Equipment, Industrial and General Fabrication
  • Includes 10 ft Power Cable, Shoulder Strap, TWECO Electrode Holder, 10 ft Return Cable with TWECO Ground Clamp
  • Standards CSA Approved, IP23S

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top