Navigation Menu New

Access My Account, Order History, Lists and more here.

60HK08 0700000490 UNSPSC # 46181704

Tap image to zoom.

Roll over image to zoom.

Savage A40 Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3.93 in x 1.96 in Viewing Are

  • Item # 60HK08
  • Mfr. Model # 0700000490
  • UNSPSC # 46181704
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 9 to 13
  • Welding Helmet Light State 3.0
  • Viewing Area 3.93 in x 1.96 in
  • Welding Helmet Color Black
  • Welding Helmet Material Nylon, Polycarbonate
  • Series Savage A40
  • Grind Mode Yes
  • Electromagnetic Sensor Yes
  • Number of Arc Sensors 4
  • Switching Speed 0.80 microseconds
  • Power Source Battery and Solar
  • Headgear Ratchet
  • ADF Controls Knobs
  • Battery Type Lithium
  • Battery Life 3000 hr
  • Standards CE EN379/EN175, ANSI, CSA, AS/NZS

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top