Navigation Menu New

Access My Account, Order History, Lists and more here.

54RZ54 0558012702 UNSPSC # 23171508

Tap image to zoom.

Roll over image to zoom.

Multiprocess Welder, ESAB Rebel 235EMPic Series, Input Voltage: 120/208/230 V AC, DC TIG, Flux Core,

  • Item # 54RZ54
  • Mfr. Model # 0558012702
  • UNSPSC # 23171508
  • Catalog Page # 2421 2421
Country of Origin China. Country of Origin is subject to change.

Rebel™ Series EMP 235ic Multipurpose Welder can be used for MIG, TIG and Stick process, all with a single machine. It also has the versatility to let you weld a wide range of metal thicknesses and applications, including the full range of 0.035 in both short and spray arc transfer. The powerful, highly portable unit can go anywhere you go, and comes with everything you need to get started welding.

Technical Specs

  • Item Multiprocess Welder
  • Series ESAB Rebel
  • Phase 1
  • Input Voltage 120/208/230 V AC
  • Amps AC 5-250ADC
  • Input (Amps) 5/60
  • Output Range 5 to 250A DC
  • Rated Output 150A@120V DC, 250A@230V DC
  • Duty Cycle 40%
  • OCV 90
  • Hz 50/60
  • Features MIG Technology, Unmatched Portability
  • Application Construction, Educational Facilities, General Manufacturing, Heavy Equipment, Light Fabrication, Metal Fabrication, Portable Welding Applications, Railcar, Sheet Metal, Shipbuilding
  • Function DC TIG, Flux Core, MIG, Stick
  • Overall Height (In.) 26 1/2 in
  • Overall Width (In.) 11 1/2 in
  • Overall Depth (In.) 19 1/2 in
  • Aluminum - Material Thickness 18 ga to 1/2 in
  • Welding Processes DC TIG, Flux Core, MIG, Stick
  • Wire Size Aluminum 0.030 in to 0.047 in, Flux Cored 0.030 in to 0.052 in, Mild Steel 0.023 in to 0.045 in, Stainless Steel 0.030 in to 0.045 in
  • Standards CSA E60974-1, IEC 60974-1, UL 60974-1
  • Includes 0.9 mm Wire, 12-1/2 ft Hose, Drive Rolls and Contact Tips, Power Adapter, Return Clamp with Leads, Tweco Spray Master 250 MIG Gun, Victor Argon Flowmeter Regulator

Rebel™ Series EMP 235ic Multipurpose Welder can be used for MIG, TIG and Stick process, all with a single machine. It also has the versatility to let you weld a wide range of metal thicknesses and applications, including the full range of 0.035 in both short and spray arc transfer. The powerful, highly portable unit can go anywhere you go, and comes with everything you need to get started welding.

Back to Top