Navigation Menu New

Access My Account, Order History, Lists and more here.

34FW14 W1003141 UNSPSC # 23171508

Tap image to zoom.

Roll over image to zoom.

Multiprocess Welder, Fabricator 3-in-1 141i Series, Input Voltage: 115, MIG, DC TIG, Stick Welding

  • Item # 34FW14
  • Mfr. Model # W1003141
  • UNSPSC # 23171508
  • Catalog Page # 2421 2421
Country of Origin China. Country of Origin is subject to change.

High-performance integrated welders take on a wide range of MIG, stick, and TIG applications. Lightweight power source for portability—less than 33 lb. Includes MIG gun, argon regulator/gauge and hose, electrode holder and ground clamp, drive rolls and contact tips, sample electrodes, and shoulder strap.

Technical Specs

  • Item Multiprocess Welder
  • Series Fabricator 3-in-1 141i
  • Phase Single
  • Input Voltage 115
  • Amps AC 140
  • Input (Amps) 20
  • Rated Output 140A/19V at 15% Duty Cycle, 90A/18.5V at 20% Duty Cycle
  • OCV 53
  • Hz 50/60
  • Features Maximum Plate Thickness 3/16 in, Infinite Voltage Control for Precise Voltage Settings, Inductance Control for Arc Stability, Spatter Control, Durable Metal Feed Plate, Quick Change Reversible Drive Rolls, Easy-To-Set Single Scaled Wire Tension Knob, 4 in or 8 in Spool Capacity, Adjustable Burnback Control, Adjustable Arc Force Control for Optimum Stick Electrode Performance, Built-In Hot Start for Easy Arc Starting, TIG Start Provides TIG Arc Starting Without Use of High Frequency, Downslope, Digital Meters for Voltage and Amperage Preview and Hold Capability, Trigger Control, Remote Receptacle, Quick Change Polarity, Overload Protection, Intelligent Fan Control
  • Application For Automotive Repair, Portable Welding Applications, Sheet Metal and Light Fabrication
  • Function MIG, DC TIG, Stick Welding
  • Overall Height (In.) 16 1/5 in
  • Overall Width (In.) 8 3/10 in
  • Overall Depth (In.) 17 7/10 in
  • Standards CSA E60974-1, IEC 60974-1, UL 60974-1
  • Includes 10 ft Tweco Fusion(TM) 140A MIG Gun, Bonus Contact Tips 0.6 mm, 0.8 mm, 0.9 mm, Victor(R) Argon Regulator/Gauge, 12.5 ft Hose, Electrode Holder with 13 ft Lead, Ground Clamp with 10 ft Lead, V-Groove Drive Roll 0.023 in /0.030 in, Drive Roll 0.030 in /0.035 in for Flux Cored Wire, (4) General Purpose Stick Electrodes E6013, 3m Power Cord, Nema, AC Plug, 115V Power Adapter, Shoulder Strap

High-performance integrated welders take on a wide range of MIG, stick, and TIG applications. Lightweight power source for portability—less than 33 lb. Includes MIG gun, argon regulator/gauge and hose, electrode holder and ground clamp, drive rolls and contact tips, sample electrodes, and shoulder strap.

Documentation

Back to Top