Navigation Menu New

Access My Account, Order History, Lists and more here.

60HJ83 55042430G0 UNSPSC # 23171515

Tap image to zoom.

Roll over image to zoom.

14 in Carbon Steel Pack Welding Electrode with 3/32 in Dia. and E7018 AWS Classification

  • Item # 60HJ83
  • Mfr. Model # 55042430G0
  • UNSPSC # 23171515
  • Catalog Page # N/A
Country of Origin Czech Republic. Country of Origin is subject to change.

Technical Specs

  • Item Welding Electrode
  • Diameter 3/32 in
  • Material Carbon Steel
  • AWS Classification E7018
  • Length 14 in
  • Container Size 24 lb
  • Container Type Pack
  • Tensile Strength 85,000 psi
  • Application Welding

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top