Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ES ROBBINS

Rectangular Chair Mat, Clear, For Carpet with Padding Up to 1/4" Thick

  • Item# 4VDK2
  • Mfr. Model# 120336
  • Catalog Page# N/A
  • UNSPSC# 52101512
Rectangular Chair Mat, Clear, For Carpet with Padding Up to 1/4" Thick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chair Mat
  • Shape Rectangular
  • Floor Type For Carpet with Padding Up to 1/4" Thick
  • Color Clear
  • Overall Dimensions 46" x 60"
  • Edges Straight
  • Backing Cleated
  • Material PVC
  • Thickness 0.098"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms