Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ERWYN

Apricot Bamboo Soap Dish, 5-1/2 x 3-1/2 x 3/4", 24 PK

  • Item # 41N741
  • Mfr. Model # 20103
  • Catalog Page # N/A
  • Catalog Group # H4724
  • UNSPSC # 30181509
Apricot Bamboo Soap Dish, 5-1/2 x 3-1/2 x 3/4", 24 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Soap Dish
  • Size 5-1/2 x 3-1/2 x 3/4"
  • Color Apricot
  • Series My Earth
  • Shape Rectangle
  • Material Bamboo
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms