DV
ERWYN

Silver Stainless Steel Ice Bucket, 3 qt., 12 PK

  • Item # 41N678
  • My Part #
  • Mfr. Model # 71487
  • Catalog Page # N/A
  • UNSPSC # 48101911
Silver Stainless Steel Ice Bucket, 3 qt., 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ice Bucket
  • Size 3 qt.
  • Color Silver
  • Series Guestroom
  • Shape Round
  • Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products