DG
ERWYN

Brown Bamboo Ice Bucket, 3 qt., 6 PK

  • Item # 41N732
  • My Part #
  • Mfr. Model # 20213
  • Catalog Page # N/A
  • UNSPSC # 48101911
Brown Bamboo Ice Bucket, 3 qt., 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ice Bucket
  • Size 3 qt.
  • Color Brown
  • Series My Earth
  • Shape Square
  • Material Bamboo
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

Alternate Search Terms

Related Products