Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

E.R. WAGNER

Swivel Stem Caster, 2 In, 80 lb, Steel

  • Item# 1MPT2
  • Mfr. Model# 8FMS503CXXX0082R
  • Catalog Page# N/A
  • UNSPSC# 31162701
Swivel Stem Caster,2 In,80 lb,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Swivel Stem Caster
  • Caster Stem Type Friction Ring
  • Wheel Dia. 2"
  • Wheel Width 2"
  • Load Rating 80 lb.
  • Stem Dia. 3/8"
  • Wheel Color Silver
  • Overall Height 2-3/8"
  • Caster Core Material Steel
  • Core Color Silver
  • Stem Length 1"
  • Frame Finish Chrome Plated
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms