Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

E.R. WAGNER

10" Swivel Pneumatic Caster, 350 lb., Wheel Width 3-1/2", Sawtooth Tread

  • Item# 4DE29
  • Mfr. Model# 8FN80T254000190R
  • Catalog Page# N/A
  • UNSPSC# 31162701
10" Swivel Pneumatic Caster, 350 lb., Wheel Width 3-1/2", Sawtooth Tread close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Swivel Pneumatic Caster
  • Tread Sawtooth
  • Wheel Dia. 10"
  • Wheel Width 3-1/2"
  • Load Rating 350 lb.
  • Overall Height 11-13/16"
  • Inside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Outside Bolt Hole Spacing 3" x 3"
  • Hub Type Symmetrical
  • Tire Rim Dia. 4"
  • Tire Thickness 1/4"
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Hub Material Steel
  • Tread Color Gray
  • Hub Color Silver
  • Ply 4
  • Hub Width 3-7/8"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Plate Size 4" x 4-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.