Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

E.R. WAGNER

4" Plate Caster, 800 lb. Load Rating

  • Item# 2G131
  • Mfr. Model# 1F8304438000D90R
  • Catalog Page# N/A
  • UNSPSC# 31162701
4" Plate Caster, 800 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Wheel Dia. 4"
  • Load Rating 800 lb.
  • Wheel Width 2"
  • Overall Height 5-5/8"
  • Caster Lock Type No Lock Included
  • Caster Product Group Rigid Caster
  • Plate Caster Type Rigid
  • Caster Wheel/Tread Material Phenolic
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Replacement Wheel Mfr. No. 1J003175494R
  • Caster Wheel Bearings Roller
  • Wheel Color Black
  • Caster Core Material Phenolic
  • Plate Size 4" x 4-1/2"
  • Durometer 102 Shore E
  • Core Color Black
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 0.250"
  • Frame Finish Zinc Chromate
  • Application Material Handling Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.