Skip Content

DG
E.R. WAGNER

6" Caster Wheel, 410 lb. Load Rating, Wheel Width 2", Rubber, Fits Axle Dia. 1/2"

  • Item # 5X778
  • My Part #
  • Mfr. Model # 1J003163994R
  • Catalog Page # N/A
  • UNSPSC # 31162702
Caster Wheel,6 D x 2 In. W,410 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Caster Wheel
  • Load Rating 410 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Caster Wheel/Tread Material Rubber
  • Wheel Color Black
  • Hub Length 2-3/16"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Included
  • Core Color Silver
  • Durometer 70 to 85 Shore A
  • Resistant To Chemicals,Most Acids,Oil,Water
  • Bore Dia. 3/4"
  • Includes Spanner Bushing
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None