Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ERTALYTE TX

Sheet Stock, PETP, 1.500" Thick, 39-13/32" x 24", 210 Max. Temp. (F), Off-White

  • Item# 2NHN2
  • Mfr. Model# 2NHN2
  • Catalog Page# N/A
  • UNSPSC# 30102515
Sheet Stock, PETP, 1.500" Thick, 39-13/32" x 24", 210 Max. Temp. (F), Off-White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material PETP
  • Plastic Thickness 1.500"
  • Plastic Width 24"
  • Plastic Length 39-13/32"
  • Plastic Color Off-White
  • Max. Temp. (F) 210
  • Min. Temp. (F) 32
  • Plastic Properties Chemical/Corrosion Resistant, Wear Material
  • Material Type Solid Lubricant Filled
  • Thickness Tolerance +0.025"/-0.000"
  • Width Tolerance +0.125"/-0.000"
  • Length Tolerance +0.125"/-0.000"
  • Operating Temp. Range 32 Degrees to 210 Degrees F
  • Tensile Strength 10,500 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms