Skip Content
TP
ERIEZ

Vibratory Feeder,10 in W x 38 in L,Flat

  • Item # 31AX96
  • My Part #
  • Mfr. Model # 46C
  • Catalog Page # N/A
  • UNSPSC # 24101704
Vibratory Feeder,10 in W x 38 in L,Flat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,152.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vibratory Feeder
  • Power Source Electromagnetic
  • Feed Rate for 100 lb./cu. ft. 14,000 lb./hr.
  • Tray Width 10"
  • Tray Length 38"
  • Tray Depth 5"
  • Tray Shape Flat
  • Voltage 115VAC
  • Amps 1.1
  • Overall Width 12"
  • Overall Length 45"
  • Discharge Height 9-7/8"
  • Overall Height 14-7/8"
  • Ambient Temp. Range 0 Degrees to 130 Degrees F
  • Noise Level 70dB
  • Vibrations per Minute 3600
  • Tray Material 304 Stainless Steel
  • Tray Finish Bead Blast
  • Base Material Ductile Iron
  • Base Finish Epoxy Coating
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.