Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ERIEZ

Sump Cleaner, 14 Amps, 2" Hose Dia., Polyvinyl Chloride

  • Item # 48TR19
  • My Part #
  • Mfr. Model # 201314698G2
  • Catalog Page # N/A
  • UNSPSC # 47121602
Sump Cleaner, 14 Amps, 2" Hose Dia., Polyvinyl Chloride close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

65 Gallon Portable Electric Reversible Sump Cleaner removes coolant, sludge, and chips from machine sumps while filtering the sludge from the fluid down to 50 micron. It returns filtered coolant to the machine tool sump, or transports the coolant to waste treatment for disposal. Vacuum will pick up chips, sludge, grinding swarf, etc., and discharge pressure of 5 PSI for discharge rates of up to 40 GPM.  Electric normally closed high level float switch shuts motor off when unit is full. 

View More

Technical Specs

  • Item Sump Cleaner
  • Hose Dia. 2"
  • Hose Material Polyvinyl Chloride
  • Amps 14
  • Voltage 120
  • Tank Material Carbon Steel
  • Phase Single
  • Power Cord Length 25 ft.
  • Hose Length 10 ft.
  • Dry Capacity 26.0 gal.
  • Wet Capacity 65.0 gal.
  • Height 61"
  • Width 34"
  • Length 65"
  • Inlet Dia. 2"
  • Hz 60
  • Includes 10 ft. Suction Hose, Discharge Hose, (2) Poly Chip Basket Filters, 4" X 2" Castor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.