Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ERIEZ

Sump Cleaner, 1-1/2" Hose Dia., Polyvinyl Chloride

  • Item # 48TR17
  • My Part #
  • Mfr. Model # 90-1000E
  • Catalog Page # N/A
  • UNSPSC # 47121602
Sump Cleaner, 1-1/2" Hose Dia., Polyvinyl Chloride close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Air Operated Drum Top Reversible Liquid Vacuum sucks up tramp oils, used oils, and waste coolants quickly and easily. If desired, fluids are discharged back out of the drum into a separate container with just the turn of a knob. Operates on shop air, attaches to the small bung on a 55-gallon (205 liter) drum, has no moving parts, requires no maintenance, and has a whisper quiet exhaust. Kit includes everything you need to start using the unit the very first day (drum not included).

View More

Technical Specs

  • Item Sump Cleaner
  • Hose Dia. 1-1/2"
  • Hose Material Polyvinyl Chloride
  • Air Flow 9 to 21 cfm
  • Hose Length 10 ft.
  • Wet Capacity 54.0 gal.
  • Height 16"
  • Width 6"
  • Length 16"
  • Inlet Dia. 1-1/2"
  • Includes Venturi Unit, Air Control Valve, Safety Shut-Off Valve, 10 ft. Suction Hose, Wand, Drum Adapter, Quick Disconnect Fittings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms