Skip Content
TP
ERIEZ

Sump Cleaner, 2" Hose Dia., Polyvinyl Chloride

  • Item # 48TR16
  • My Part #
  • Mfr. Model # 90-1020
  • Catalog Page # N/A
  • UNSPSC # 47121602
Sump Cleaner,Drum Top close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,931.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 104.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Operated Drum Top Vacuum sucks up tramp oils, waste coolants, and chips quickly and easily. Operates on shop air with an air vacuum generator mounted on a drum cover plate (drum not included). Kit includes everything you need to start using the unit the very first day.

View More

Technical Specs

  • Item Sump Cleaner
  • Hose Dia. 2"
  • Hose Material Polyvinyl Chloride
  • Air Flow 36 to 47 cfm
  • Hose Length 10 ft.
  • Dry Capacity 54.0 gal.
  • Wet Capacity 54.0 gal.
  • Height 24"
  • Width 27"
  • Length 25"
  • Inlet Dia. 2"
  • Includes Cover Plate, Vacuum Generator, Manual Float Switch, Fluids/Solid Deflector Plate, 10 ft. Hose, Hose to Cover Adaptor, 36" Cleaning Tool, Air Operated Vacuum Device
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.