TP
ERIEZ

Magnetic Trap, B, Rare Earth, 12 x9 7/8

  • Item # 1UMB9
  • My Part #
  • Mfr. Model # 132637
  • Catalog Page # N/A
  • UNSPSC # 27112109
Magnetic Trap, B, Rare Earth, 12 x9 7/8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,822.33 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For food processing and machining applications, this rare earth magnetic B-trap helps remove unwanted tramp metal from free-flowing liquids. It features multiple magnetic tubes designed to expose entire product stream to magnetic forces for maximum separation efficiency. The magnetic circuit allows captured iron to move to the downstream side of tubes. A quick-release clamp holds cover/magnet assembly to body housing.

• Rated to 150 psi.
• 316 stainless steel construction for corrosion resistance.

View More

Technical Specs

  • Item Magnetic Trap
  • Type B
  • Magnet Type Rare Earth
  • Length (In.) 12
  • Height (In.) 9-7/8
  • Dia. (In.) 3
  • Max. Pull on Contact 75 Ounces At The Surface With 1/4" Diameter Steel Test Ball
  • Temp. Range (F) 0 Deg. to 250 Deg.
  • Intensity Range (Gauss) 9500
  • Free Flowing Material Liquid
  • Housing Material 316 Stainless Steel
  • Includes 3" NPT Inlet/Outlet and Handle
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.