TP
ERIEZ

Magnetic Plate, Rare Earth, L7 x 9 1/2In

  • Item # 1UMB2
  • My Part #
  • Mfr. Model # 129908P
  • Catalog Page # N/A
  • UNSPSC # 27112109
Magnetic Plate, Rare Earth, L7 x 9 1/2In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,432.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help remove ferrous contamination from product streams in spouts, ducts, and pipes with this rare earth plate magnet. It can be installed on the underside of angled chutes where product flows directly over the magnet face, or suspended above nonstep conveyors. Features pinge-style hinges for easy trap door installation and cleaning. Milled 400 stainless steel tapered step helps prevent wash-off of captured contaminants.

View More

Technical Specs

  • Item Magnetic Plate
  • Magnet Type Rare Earth
  • Length (In.) 7
  • Width (In.) 9-1/2
  • Height (In.) 1-3/16
  • Cutout Length (In.) 5-1/2
  • Cutout Width (In.) 8
  • Max. Pull on Contact 100 Ounces At 1" Gap With 1/8" Thick X 1" Wide X 3" Long Steel Test Plate
  • Temp. Range (F) 0 Deg. to 150 Deg.
  • Intensity Range (Gauss) 5700
  • Flange Width (In.) 9-1/2
  • Housing Material 304 Stainless Steel
  • Includes Handle
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.