DG
ERIEZ

Magnetic Grate, Ceramic, 1 1/2H In, Dia 20

  • Item # 1ULV2
  • My Part #
  • Mfr. Model # 135705P
  • Catalog Page # N/A
  • UNSPSC # 27112109
Magnetic Grate, Ceramic, 1 1/2H In, Dia 20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in areas where free-flowing granular or powdered materials are present, this magnetic grate helps remove ferrous contaminants. Use in chutes, floor openings, and other areas where free-flowing granular or powdered materials are present. It features a liquid-tight design and stainless steel construction.

• 1"-dia. magnetic tubes on 2" centers
• 1" gap between tubes for material flow-through

View More

Technical Specs

  • Item Magnetic Grate
  • Type Round
  • Magnet Type Ceramic
  • Height (In.) 1-1/2
  • Dia. (In.) 20
  • Max. Pull on Contact 20 Ounces At 1/4" Gap With 1/8" Thick X 1" Wide X 3" Long Steel Test Plate
  • Temp. Range (F) 0 Deg. to 400 Deg.
  • Intensity Range (Gauss) 2200
  • Free Flowing Material Powder or Granular
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms