Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ERIEZ

Magnet Tube,Ceramic,L14 In,Dia 1 In

  • Item # 1ULW2
  • My Part #
  • Mfr. Model # 133648P
  • Catalog Page # N/A
  • UNSPSC # 27112109
Magnet Tube,Ceramic,L14 In,Dia 1 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For removing ferrous contaminants in areas where free-flowing granular or powdered materials are present, this tubing can be can be screwed onto stainless steel tie bars to create custom-configured magnetic grates. Use in chutes, floor openings, and other areas where free-flowing granular or powdered materials are present.

• 1"-dia. tubes with 1/4-20 UNC drilled and tapped end plugs
• Multiple tubes can be screwed onto stainless steel tie bars to create custom-configured grates (additional tubes and tie bars available separately).

View More

Technical Specs

  • Item Magnet Tube
  • Type Tube Magnet
  • Magnet Type Ceramic
  • Length (In.) 14
  • Dia. (In.) 1
  • Max. Pull on Contact 20 Ounces At 1/4" Gap With 1/8" Thick X 1" Wide X 3" Long Steel Test Plate
  • Temp. Range (F) 0 Deg. to 400 Deg.
  • Intensity Range (Gauss) 2200
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms