Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ERIEZ

Lifting Magnet, 3600 lb Cap, 22-13/16 OAL

  • Item# 1TAF5
  • Mfr. Model# APL-154
  • Catalog Page# 1339
  • UNSPSC# 27112109
Lifting Magnet,3600 lb Cap,22-13/16 OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,945.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 650.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SafeHold® Automatic On/Off magnet is suitable for lifting flat materials from burn tables and where access is limited. Permanent magnets; no electricity required. Turn on or off automatically each time they go through a full lift cycle. Safely lift and transfer steel and iron without slings, hooks, or cables. Use singly or in series with a spreader beam. Capacity is lower on thinner materials. Paint, coatings, scale, or other materials on the contact surface may significantly reduce holding power. Includes lifting eye. Conforms to ASME B30.20.

View More

Technical Specs

  • Item Lifting Magnet
  • Magnet Activation On/Off Crane Activated
  • Magnet Material Neodymium
  • Max. Rated Flat Capacity 3600 lb.
  • Overall Height 22-1/4"
  • Overall Length 22-13/16"
  • Overall Width 18-11/16"
  • Magnet Height 17-5/8" Shut, 22-1/8" Open
  • Magnet Width 12"
  • Magnet Length 17-1/4"
  • Bail Opening Height 2-3/8"
  • Bail Opening Width 2-3/8"
  • Max. Heat Resistant Temp. 175 Degrees F
  • Standards ASME B30.20
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size, Max. Temp Not to Exceed 175 Contact Supplier For Higher Temp Applications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.