Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ERIEZ

Lifting Magnet, 3500 lb Cap, 12-1/2 In OAL

  • Item# 1PAZ5
  • Mfr. Model# RPL-35
  • Catalog Page# 1339
  • UNSPSC# 27112109
Lifting Magnet,3500 lb Cap,12-1/2 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,546.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 150.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SafeHold® permanent, 2-pole magnets lift round and flat materials without electricity. Lifting magnet safely lifts and transfers steel and iron without slings, hooks, or cables. Uses singly or in series with a spreader beam. Capacity is lower on thinner materials. Paint, coatings, scale, or other materials on the contact surface may significantly reduce holding power. Includes hook bale. Conforms to ASME B30.20.

View More

Technical Specs

  • Item Lifting Magnet
  • Magnet Activation Locking On/Off Handle
  • Magnet Material Neodymium
  • Max. Rated Flat Capacity 3500 lb.
  • Max. Rated Round Capacity 1750 lb.
  • Overall Height 11-17/32"
  • Overall Length 12-1/2"
  • Overall Width 6-15/16"
  • Magnet Height 6-13/32"
  • Magnet Width 6-15/16"
  • Magnet Length 10-5/8"
  • Handle Length 12"
  • Bail Opening Height 5-1/8"
  • Bail Opening Width 3-13/16"
  • Max. Heat Resistant Temp. 175 Degrees F
  • Standards ASME B30.20
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size, Max. Temp Not to Exceed 175 Contact Supplier For Higher Temp Applications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.