DG
ERIEZ

Grate in Housing,Ceramic,12 1/8x10 1/8In

  • Item # 1ULV5
  • My Part #
  • Mfr. Model # 135725P
  • Catalog Page # N/A
  • UNSPSC # 27112109
Grate in Housing,Ceramic,12 1/8x10 1/8In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For installation in gravity-flow chutes or ducts, this 2-bank, magnetic grate-in housing helps remove ferrous contamination from enclosed flow lines or at screen discharges. The housing features 2 rows of staggered 1"-dia. tube magnets on 2" offset centers to promote direct magnetic contact and a combing action of product stream for improved separation efficiency.

• 8"H housing is constructed of mild steel
• Slide bolt door provides easy access to magnetic banks for cleaning.

View More

Technical Specs

  • Item Grate in Housing
  • Magnet Type Ceramic
  • Length (In.) 12-1/8
  • Width (In.) 10-1/8
  • Height (In.) 8
  • Cutout Height (In.) 8
  • Max. Pull on Contact 20 Ounces At 1/4" Gap With 1/8" Thick X 1" Wide X 3" Long Steel Test Plate
  • Temp. Range (F) 0 Deg. to 400 Deg.
  • Intensity Range (Gauss) 2200
  • Free Flowing Material Powder or Granular
  • Flange Width (In.) 1-1/8
  • Inlet/Outlet Length (In.) 12-1/8
  • Inlet/Outlet Width (In.) 10-1/8
  • Housing Material Mild Steel
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms