NC
ERICSON

20 Amp Industrial Grade Watertight Locking Connector, L15-20R NEMA Configuration, Yellow

  • Item # 40LN20
  • My Part #
  • Mfr. Model # 2422-CW6P-AM
  • Catalog Page # 333
  • UNSPSC # 39121421
20 Amp Industrial Grade Watertight Locking Connector, L15-20R NEMA Configuration, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with antimicrobial additives that remain stored in the polymer inhibiting the growth of harmful microbial contamination. Provides continual, long-lasting protection and is resistant to high pressure hose-down and continue to inhibit the growth of bacteria, mold, and mildew and fungi. Ideal for new or existing installations, and suitable for a wide range of applications

View More

Technical Specs

  • Item - Plugs and Receptacles Watertight Locking Connector
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 250VAC
  • NEMA Plug Configuration - Plugs and Receptacles L15-20R
  • Number of Poles 3
  • Number of Wires 4
  • Wiring Style Standard
  • Color - Plugs and Receptacles Yellow
  • Shrouded / Non-Shrouded Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Power Indicator No
  • Corrosion Resistant No
  • IP Rating 65, 66, 67
  • Cord Size 0.560" to 0.770"
  • Phase 3
  • HP 3.0
  • Material Thermoplastic Elastomer
  • NEMA Rating 4, 4X, 12, 6, 6P
  • Antimicrobial Yes
  • Standards UL, CSA, NSF
  • Item Locking Connector
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.