Navigation Menu New

Access My Account, Order History, Lists and more here.

412A48 05519 UNSPSC # 24102101

Tap image to zoom.

Roll over image to zoom.

Tie Down Strap, 6 ftL x 1 inW, 660 lb Load Limit, Adjustment: Ratchet

  • Item # 412A48
  • Mfr. Model # 05519
  • UNSPSC # 24102101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This tie-down strap is designed to help secure items in trailer/towing applications.

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Length 6 ft
  • Cargo Tie Down Width 1 in
  • Working Load Limit 660 lb
  • Breaking Strength 2,000 lb
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Material Steel
  • Color Red
  • Cargo Tie Down End Type S-Hook
  • For Use With Pickups and Trailers
  • Includes (4) Straps, (8) Hooks
  • Manufacturers Warranty Length 90 day

This tie-down strap is designed to help secure items in trailer/towing applications.

Back to Top