Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ERICKSON

Cargo Strap, Ratchet, 27 ft x 2 In, 3333 lb

  • Item# 4TLZ1
  • Mfr. Model# 68690
  • Catalog Page# N/A
  • UNSPSC# 31162406
Cargo Strap,Ratchet,27 ft x 2 In,3333 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cargo Strap
  • Adjustment Type Ratchet
  • Strap Length 27 ft.
  • Strap Width 2"
  • Working Load Limit 3333 lb.
  • Breaking Strength 10,000 lb.
  • Body Material Polyester
  • Hardware Material Hardened Steel
  • Color Yellow
  • Fitting Style J-Hook
  • For Use With Trailers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms